Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Genesis X2™ Safety Glasses: Replacement Lenses
Click to view available options
For Use With (Application):
For most indoor work applications
Light mirror coating for varying light conditions
Lens Tint:
Clear
SCT-Reflect 50
Description
Uvextreme™ Antifog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Permanently bonded to lens
- Scratch- and chemical-resistant
Compliance
Exceed ANSI™ Z87.1-2010 standards. Meet stringent military V0 ballistic impact requirements.
Warranty and Services
Lifetime frame guarantee
Specifications
Lens Type | Chemical-resistant |
Description | Replacement lenses for Uvex Genesis X2 spectacles |
Lens Tint | SCT-Reflect 50 |
Product Type | Replacement lens |
For Use With (Equipment) | Uvex Genesis X2 spectacles |
For Use With (Application) | Light mirror coating for varying light conditions |
No. per Pack | 10/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction