Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Uvex™ Stealth™ OTG Goggles
Click to view available options
Lens Tint:
Amber
Clear
Gray
Shade 3
Shade 5
Frame Material:
Elastomer
Fabric
Neoprene
Polycarbonate
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
For Use With (Application):
Cutting and gas welding operations
Ideal for low-light applications
Ideal for most indoor work applications
Minimizes outdoor sunlight and glare
Torch soldering, brazing, cutting operations
Description
- Ideal for impact, dust/airborne particles, chemical splash and optical radiation (UV and welding/heat radiation)
- Superior optics and panoramic field of vision enhanced with toric lens
- Pivoting clip and quick-adjusting wide headband
- Elastomer body conforms and contours for a secure fit—even over most prescription eyewear
- Replacement lenses easily snap on
Order Info
Replacement parts and accessories available (see Cat. No.18-813-429).
Compliance
Meets ANSI Z87.1+ 2015 and CSA Z94.3 standards.
Specifications
Lens Type | dura-streme anti-fog/Scratch-resistant |
Certifications/Compliance | ANSI Z87.1-2010 and CSA Z94.3 standards |
Lens Coating | Scratch-resistant |
Lens Tint | Shade 3 |
Product Type | OTG Goggles |
For Use With (Application) | Torch soldering, brazing, cutting operations |
Frame Color | Navy |
Headband Material | Neoprene |
No. per Case | 50/Cs. |
Frame Material | Neoprene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction