Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Safety Products™ Uvex™ Tectonic Series Safety Eyewear
Click to view available options
Lens Tint:
Amber
Indoor/Outdoor Silver Mirror
Silver Mirror
TSR Gray
Lens Coating:
Hardcoat
Description
- Provides 99.9% UV protection
- Flexible temples ensures right amount of tension to comfortable place eyewear
- Comfort-molded nosepiece fits most wearers
- Wrap-around 9-base curve lens for side protection
- Available in a wide array of lens tints
- Anti-scratch hardcoat lens coating for longer wear
- Uvextra™ anti-fog coating, available in Clear and TSR Gray tints, helps keep lenses clear in humid environments
Compliance
ANSI Z87.1-2010 standard
Specifications
Certifications/Compliance | ANSI Z87.1-2010 standard |
Lens Tint | Indoor/Outdoor Silver Mirror |
Product Type | Safety Eyewear |
Frame Color | Gloss Black |
No. per Case | 200/Cs. |
Temple Style | Flexible |
Weight (Metric) | 25.2 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction