Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP ChemiDoc-It™ 510 Imager

For image capture and quantitative analysis of chemiluminescent Northern, Southern and Western blots

Specifications

Product Type Specs Photodocumentation System
Software VisionWorksLS
View More Specs

Includes:
  • Camera/lens
  • Darkroom (34.3 x 35.6 x 77.5cm)
  • VisionWorksLS software

Products 1
Catalog Number Mfr. No. Lens Type Price Quantity & Availability  
Catalog Number Mfr. No. Lens Type Price Quantity & Availability  
UVP97068201
View Documents
UVP
97068201
25mm f 0.95 manual lens This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Configured with scientific grade CCD camera for optimizing blot imaging results
  • Light tight darkroom provides optimum imaging conditions
  • White Epi light with high and low settings
  • Manual control platform lift with counter display for referencing tray height position
  • VisionWorks™LS software interface offers easy live preview and capture of images
  • No film required for Western blot imaging
  • In-depth quantitative analysis functions include area density analysis, histograms, lane profile graphs, Western blot densitometry, intensity and volume calibration curve plots

Camera 510

  • Regulated cooling and low noise for imaging variety of chemiluminescent blots
  • 16 bit, 2.1 megapixel resolution extendable to 7.4MP
  • Cooling at -35°C
  • Manual Lens: 25mm f/0.95

Computer is ordered separately.

Specifically for chemiluminescent imaging applications

Specifications

Specifications

Photodocumentation System
VisionWorksLS
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit