Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena US LLC UVP ChemStudio PLUS touch 815 NIR PROMO

Special promotional bundle, buy 1 ChemStudio 815 PLUS Touch and get 1 set of NIR Modules free.

Manufacturer:  Analytik Jena US LLC SP1084

Catalog No. SP1084PM


Add to cart

Description

Description

  • Maximizes laboratory bench space with a unique Slide2Hide door

Advanced technical specifications and capabilities:

  • High resolution, light sensitivity with 8.1 megapixel camera
  • f/0.95 lens for quick exposure speeds in low light and long exposure applications
  • Has overhead white, red, green and blue excitation LEDS for multiplex applications
  • Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
  • Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
  • VisionWorks Acquisition and Analysis Software full package used on external computer
  • Features quantitative analysis and report generation

Designed for laboratory efficiency and ease-of-use:

  • UVP ChemStudio touch includes an integrated 15.6 in., wide touch-screen computer
  • Allows clear visuals of faint bands and finer details of images
  • Multi-tasking is easier to perform on wide screen, requiring multiple windows and files
  • Large and visible icons on VisionWorks touch Software, increases accessibility for improved and efficient workflow
  • Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
  • 7 USB ports available for use of keyboard, mouse and other accessories.
  • Stylus is included for simple and precise control
  • Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
  • Wide maximum illuminated imaging area of 25 x 26 cm
  • Allows imaging of multiple blots, of various sizes
  • Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
  • Thin UV lamp technology is instant-on with no need for warm-up
  • UV intensity switch “low/high” is included for optimal radiation for documentation or for preparative work

Automation features improves workflow in laboratories:

  • Image capture and enhancement is automated with application based icons
  • Used for quick selection of various gel and blot applications
  • Custom application icons can be created for particular research needs
  • Large range of application settings are saved for various researchers performing experiments on one imaging system
  • Software controlled five-position filter wheel, in slide-out tray
  • Allows for simple changeover, to various emission wavelengths
  • All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
  • Dedicated application and technical service teams available to provide customized service and support
  • Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
  • Expert technical support and application specialists
  • Three-year manufacturer warranty included with this system
  • IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased

NIR Modules:

  • Excitation wavelengths of 660nm and 787nm.
  • Modules include 2 emission filters with wavelengths: 707-752nm and 810LP.

Certifications

CSA Listed

Warranty and Services

3 Years

Specifications

Specifications

15.6 in. touch screen
115V
32 in.
19 in.
82cm
60Hz
14.2 in.
8.1 MP
Chemiluminescence, Multiplex fluorescence, NIR, RGB, DNA gels, Protein gels, Plant imaging Fluorescent dyes, Colorimetric imaging, Colony counting
47cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit