Learn More
UVP CL-1000 and CX-2000 Crosslinkers
UV crosslinking in only seconds
Specifications
Amperage | 0.7A |
---|---|
Display | LCD |
Hertz | 60Hz |
Voltage | 115V |
Electrical Requirements | 115V 60Hz |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Model | Wavelength | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | Model | Wavelength | Price | Quantity & Availability | ||
UVP95033901
|
UVP
95033901 |
9.75 in. | 24.8cm | CX-2000 | 254nm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
UVP95022801
|
UVP
95022801 |
8.75 in. | 22.2cm | CL-1000L | 365nm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
UVP95017401
|
UVP
95017401 |
8.75 in. | 22.2cm | CL-1000 | 254nm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Microprocessor-controlled UV sensor feedback system ensures maximum energy efficiency and UV output
- Preset or user-selected settings for UV energy and UV time exposure (preset exposure delivers 120,000 microjoules or five minutes of exposure)
- Maximum UV energy setting of 999,900 microjoules/cm2
- Internal interlocking safety system; automatic shutoff of UV when door is opened
- Large LED readout continuously displays remaining time or energy UV-blocking window on door (or drawer of CX-2000 model) for viewing samples during exposure
- Choice of four models for applications requiring shortwave, midrange, or longwave UV energy
The CL-1000 and CX-2000 models use shortwave UV energy to bond DNA to media. For UV curing, CL-1000M utilizes midrange UV and CL-1000L uses longwave UV energy.
Order Info
All CL-1000 series models feature a laydown-style door with a 12D x 10W x 5 in.H internal chamber. The CX-2000 model features a pull-out drawer with an 11.25D x 11.5W sample tray (3.5 in. from sample surface to lamp). All units supplied with five 8-watt UV tubes and removable power cord. Replacement tubes available separately.
Specifications
0.7A | |
60Hz | |
115V 60Hz | |
8w | |
7.5kg |
LCD | |
115V | |
Five 8w uv tubes and removable power cord | |
15.5 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.