Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard Contoured Visor
MSA™ V-Gard Contoured Visors reliably protect against impact, chemical splashes, and ultraviolet (UV) radiation
Supplier: MSA™ 10115839
Description
- MSA™ polycarbonate visors reliably protect against impact, chemical splashes, and ultraviolet (UV) radiation
- The perfect solution for general and basic applications
- Can be worn with helmet-mounted ear muffs
Specifications
42 cm | |
ANSI/ISEA Z87.1-2015 | |
Clear | |
Polycarbonate | |
8.0 in. | |
8 x 17 x 0.06 in. |
16.69 in. | |
Contoured | |
MSA Hard Hat and Frame | |
Anti-fog, Anti-scratch | |
Visor |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction