Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA V-Gard™ H1 Safety Helmet

The V-Gard™ H1 Safety Helmet provides exceptional comfort and ease of use in a stylish low-profile hard hat design. A complete above-the-neck platform for all applications.

Manufacturer:  MSA 10212400

 View more versions of this product

Catalog No. 19-177-208


Add to cart

Description

Description

 

  • Offers exceptional comfort and convenience in a new, modern, brimless style that broadens the reach especially working-at-heights, confined space, and rescue.
  • Improved fit, adjustability and range of motion, while the use of a non-contact foam liner is more hygienic and keeps the user's head cooler.
  • All parts of the helmet are easily replaceable in the field including the suspension, premium moisture-wicking sweatband, and adjustable 4-point chin strap with integrated rescue whistle.
  • V-Gard™ H1 accessories:
    • V-Gard™ H1 Clear Faceshield (10194818)
    • V-Gard™ H1 Mesh/Forestry Faceshield (10194819)
    • V-Gard™ H1 Clear Half-Face Spectacles (10194820)
    • SunShade, Yellow/Green, with reflective striping (10098032)
    • SunShade, Orange, with reflective striping (10098031)
  • V-Gard™ H1 replacement parts include:
    • V-Gard™ H1 Replacement Suspension Assy, Fas-Trac™ III Pivot, V-Gard™ H1 Safety Helmet (10194760)
    • V-Gard™ H1 Replacement Sweatband, Fas-Trac™ III Pivot (10194761)
    • V-Gard™ H1 Replacement Chin Strap, Trivent (10194765)
    • V-Gard™ H1 Replacement Chin Strap, Novent/Bivent (10194766)
Specifications

Specifications

Climbing Helmet
ANSI Z89.1-2014 (Type 1, Class C) with LT; CSA Z94.1-2015 (Type 1, Class C); EN397:2012+A1:2012, with -30°C
10.3 x 8.4 x 6.5 in.
No faceshield
Confined Space, Working at Heights, Turnarounds & Plant Maintenance, Search & Rescue
16.51 cm
10.3 in.
Polystyrene
10212400
4
1
Standard (16.5 - 20.3 cm)
Climbing Helmet
No visor
495 g
21.33 cm
Yes
Orange
10.3 x 8.4 in.
Matte
6.5 in.
Hard hat, suspension, chin strap
26.16 cm
HDPE
Slots
Climbing Helmet
Standard (6.5 - 8 in.)
Standard (6.5 - 8 in.)
Fas-Trac™ III Pivot Ratchet Suspension
1.09 lb.
8.4 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit