Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard™ Hearing Protection Ear Muffs with Helmet Mounted Adapter, Type 14
Click to view available options
Noise Reduction Rating (NRR):
27 dB
31 dB
Description
- Available in a variety of sound attenuation levels to suit industrial worker needs
Specifications
ANSI S3.1974 | Yes |
CSA Z94.2 | Class B |
Cushion Replacements | Yes |
Cushion Color | Black |
Noise Reduction Rating (NRR) | 31 dB |
Corded | No |
Disposable | Reusable |
Metal Detectable | No |
Dielectric | Yes |
Style | Hard Hat |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction