Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA V-Gard Hydro Dip Hat
The world leader in industrial head protection continues to provide performance and style. The same comfort, durability, customization, and support you have come to know and trust with the MSA V-Gard line, with a new twist on style.
Manufacturer: MSA 10204784
Description
- Available in both cap and full brim
- Eight different standard looks, with the ability to customize to your specific design.
- All V-Gard hydro dip hard hats come with the first-in-class comfort of the Fas-Trac III >Suspension Product of the US
Specifications
No | |
Green, brown, tan | |
12.52 x 10.51 in. | |
No faceshield | |
6.02 in. | |
Hard hat, suspension | |
318 mm | |
HDPE | |
Slots | |
Hard Hat | |
Standard (6.5 - 8 in.) | |
Standard (6.5 - 8 in.) | |
Fas-Trac III Ratchet | |
0.88 lb. | |
10.51 in. |
ANSI/ISEA Z89.1-2014 (Class E); CSA Z94.1-2015 (Class E) | |
12.52 x 10.51 x 6.02 in. | |
V-Gard Accessories, Left/RIGHT Hearing Protection, SoundControl Hearing Protection | |
Search & Rescue, Welding, Emergency Response, Confined Space, Working at Heights, Turnarounds & Plant Maintenance | |
145 mm | |
12.52 in. | |
No liner | |
10204784 | |
2 | |
1 | |
Standard (16.5 - 20.3 cm) | |
MultiCam | |
None | |
0.4 kg | |
67 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title