Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ Novent H1 Safety Helmets
MSA™ V-Gard™ Novent H1 Safety Helmets with ANSI/ISEA Z89.1-2014 Safety Compliance
Supplier: MSA™ 10194793
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Safety helmet designed for working at heights including tower climbing, forestry, rescue, and confined spaces
- Fas-Trac III Pivot ratchet suspension for superior comfort, adjustability, and range of motion - especially when upward field of view is required
- Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
- Premium sweatband with sweat-wicking fabric, breathable foam, and Velcro attachment for easy replacement
- Compliant with ANSI-ISEA Z89.1-2014, EN397:2012 safety regulations
- Provides exceptional comfort and ease of use in a stylish low-profile hard hat design
- A complete above-the-neck platform for all applications
Specifications
ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) | |
Blue | |
Climbing Equipment | |
HDPE, Nylon | |
Safety Helmet | |
Standard | |
Ratchet | |
Not Ventilated |
Fas-Trac™ III Pivot | |
10.31 x 8.37 x 6.5 in. | |
Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages | |
2 | |
1 Helmet | |
Climbing | |
1.14 lb. | |
Front Brim (Short) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction