VAI DECON-AHOL™ Sterile WFI Decontaminant Solution

Excellent choice for use in critical ISO 5 aseptic manufacturing operations

Manufacturer: VAI DECWFIBAG01

 View all options for this product

Catalog No. 19-546-305


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Size 32 oz.
    Certifications/Compliance USP EPA, ISO
    Composition 70% USP Isopropyl Alcohol and 30% Water for injection
    Container Type Asepti-cleanse bag
    Concentration 70%
    For Use With (Application) Sanitizes cleanrooms and controlled areas including those used in health care institutions, biopharmaceutical, medical device and diagnostic manufacturing facilities like decontamination of gloves, surfaces, carts, countertops and process lines and for many other applications
    Filtered 0.2μm
    Includes Lot specific certificate of irradiation, certificate of analysis, LAL testing analysis and sterility report
    Sterile Yes

    Excellent choice for use in critical ISO 5 aseptic manufacturing operations

    • Lowest possible endotoxin level
    • 70% USP isopropyl alcohol filtered at 0.2µm and gamma irradiated
    • Completely traceable and validated for sterility and shelf life

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit