VAI Decon-Spore™ 200 Plus Disinfectant Solution

Designed for the sterilization of manufacturing, packaging and filling equipment in aseptic processes

Manufacturer: VAI DS2000616Z01

 View more versions of this product

Catalog No. 19-547-069

  Check Availability
Add to Cart

    Specifications

    Product Type Sporicidal dose
    Certifications/Compliance USP, AOAC, ISO
    Composition Peracetic Acid and Hydrogen Peroxide solution
    Concentration 5% for sterilization, 0.3% for disinfection
    Dilution SimpleMix Sterilant: 0.5/128 use dilution
    Filtered 0.2μm
    Format SimpleMix (Sporicidal dose0
    Includes Lot specific certificate of analysis and certificate of sterility
    Size 16 oz.
    Sterile Yes
    For Use With (Application) Designed for the sterilization of manufacturing, packaging and filling equipment in aseptic processes, to disinfect floors, walls and other hard non porous surfaces

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit