Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI Easy2Gown™ Mitcool 1700 Classic Cleanroom Coveralls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Bonded polypropylene with laminate
- Sewn thumb loops to eliminate shifting
- Piped seams with reinforced stitches
- Excellent chemical resistance
- Disposable
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Hood Type | Unhooded |
Seam Type | Piped, Stitched |
Sterility | Sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction