VAI SMA™ Stainless Steel Atriums

Manufacturer: VAI SMA316251/2

 View more versions of this product

Catalog No. 19-547-086

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Sieve 1.27cm
    Airflow Rate 1 cfm
    Diameter (English) Outer 4.5 in.
    Product Type SMA Atrium™ complete assembly
    For Use With (Application) To determine the level of viable contamination in facilities
    Exposure Time 90 min.
    Diameter (English) Sieve 0.5 in.
    Diameter (Metric) Outer 11.43cm
    Height (English) 1.5 in.
    Height (Metric) 3.81cm
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit