VAI™ STER-AHOL™ WFI Decontaminant Solution

Disinfects and sanitizes cleanrooms and controlled areas

Manufacturer: VAI DSTERWFIB70

 View more versions of this product

Catalog No. 19-546-859

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance USP EPA, ISO
    Concentration 70%
    Filtered 0.2μm
    Formulation 70% Denatured Ethanol made with USP Water for injection, small percentage of Methyl Alcohol and Isopropyl Alcohol
    Includes Certificate of analysis, certificate of irradiation, LAL and certificate of sterility
    Size 1 gal.
    Sterile Yes
    Volume (English) 1 gal.
    Volume (Metric) 3.8L
    For Use With (Application) Disinfectants and sanitizes cleanrooms and controlled areas such as those used in health care institutions, biopharmaceutical, pharmaceutical, medical device and diagnostic manufacturing facilities

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit