Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Valor™ 1000 - V12P Scales
Click to view available options
Capacity:
3 kg, 6 lb.
30 kg, 60 lb.
6 kg, 15 lb.
Model:
V12P15
V12P3
V12P30
V12P6
Readability:
0.001 lb. (0.5 g)
0.002 lb. (1 g)
0.005 lb. (2 g)
0.01 lb. (5 g)
Description
- Legal for Trade certifications
- Food-safe design that is NSF and HACCP certified
- The Valor™ 1000 series is a reliable choice for general food weighing
- Easy-to-operate with two-button operation, and a large backlit LCD display
- Stainless steel pans and plastic in-use covers included for extra protection
- Save money on batteries with the energy-efficient design that operates for up to 1,500 hours
- Simplifies repetitive operations and increases operator efficiency

Specifications
Specifications
Battery Life | Up to 1500 Hours |
Battery Type | 4 D, Sold Separately |
Calibration | External Digital Calibration Software |
Certifications/Compliance | NSF, USDA-AMS |
Construction | ABS Housing |
Capacity | 3 kg, 6 lb. |
Display Type | Backlit LCD |
Readability | 0.001 lb. (0.5 g) |
Includes | Integrated Level Bubble, Adjustable Feet, Selectable Auto-Off, Selectable Weighing Units, In-Use Cover, and Integrated Carrying Handles for Easy Transportation |
Material | Stainless Steel (Platform) |
Show More |
ABS plastic housing, stainless steel pan, in-use cover
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction