VALUE TEK Latex, Powder Free, 9 in. Gloves

Manufacturer: VALUE TEK VTGLPFB90-SM

 View all options for this product

Catalog No. 19-150-0842


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color White
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9 in.
    Length (Metric) 23cm
    Material Rubber
    Powdered No
    Size Small
    Sterile Yes
    Thickness 5mil

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit