VALUE TEK Nitrile, Powder Free 9.5 in. Gloves

Manufacturer: VALUE TEK VTGNPFB95-SM

 View all options for this product

Catalog No. 19-150-1154


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Natural white
    Exterior Finish Textured
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9.5 in.
    Length (Metric) 24cm
    Material Nitrile Polymer
    Powdered No
    Size Small
    Thickness 5mil

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit