VALUE TEK Polyester Two-Ply Laundered Wipes

Manufacturer: VALUE TEK VT2PNW99

 View more versions of this product

Catalog No. 19-150-1178

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) 9 in.
    Length (Metric) 23cm
    Basis Weight 260
    For Use With (Application) Ideal for critical wiping applications
    Product Type Wipes
    Material Polyester
    Width (Metric) 23cm
    Width (English) 9 in.
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Ply 2
    Length (English) Exterior 9 in.
    Width (English) Exterior 9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit