VALUE TEK Polypropylene Shoe Covers

Manufacturer: VALUE TEK VTSHCVASXL

 View more versions of this product

Catalog No. 19-150-1192

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size X-Large
    Sole Type Non-skid
    Product Type Shoe Covers
    Material Spunbond Polypropylene
    Width (English) 7 in.
    Disposable Yes
    Closure Type Elastic ankle
    Length (English) 16, 18 in.
    Latex Free No
    Length (Metric) 40.64, 45.72cm
    Seam Type Stitched
    Color Blue
    Dimensions (L x W) 16, 18 x 7 in. (40.64, 45.72 x 17.78cm)
    Width (Metric) 17.78cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit