Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax Extra-Safe Lab Coats Blueberry
Static-free no clinging
Specifications
Closure Type | Snaps |
---|---|
Color | Blueberry |
Construction | 3-ply SMS |
Material | SMS |
No. of Pockets | 3 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
23-900-522E
|
ValueMax
3660BB2XL |
2X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522B
|
ValueMax
3660BBM |
Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522F
|
ValueMax
3660BB3XL |
3X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522C
|
ValueMax
3660BBL |
Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
23-900-522G
|
ValueMax
3660BB4XL |
4X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522H
|
ValueMax
3660BB5XL |
5X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522D
|
ValueMax
3660BBXL |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-522A
|
ValueMax
3660BBS |
Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Static-free no clinging
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Specifications
Snaps | |
3-ply SMS | |
3 | |
Yes | |
3-ply |
Blueberry | |
SMS | |
Yes | |
Knee length |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title