Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax™ Extra-Safe™ Lab Coats — Ceil Blue
Click to view available options
Size:
Small
Medium
Large
X-Large
4X-Large
Description
Static-free — no clinging
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Specifications
Size | Large |
Material | SMS |
Color | Ceil Blue |
Closure Type | Snaps |
Disposable | Single-use |
Style | Knee-length |
No. of Pockets | 3 |
Latex Free | Yes |
Thickness | 3-ply |
Construction | 3-ply SMS |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction