Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax Extra-Safe Lab Coats Multicolored
Static-free no clinging
Specifications
Certifications/Compliance | OSHA |
---|---|
Closure Type | Snaps |
Color | Multi-colored |
Construction | 3-ply SMS |
Material | SMS |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
23-900-515F
|
ValueMax
3660PGO3XL |
3X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-515E
|
ValueMax
3660PGO2XL |
2X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
23-900-515C
|
ValueMax
3660PGOL |
Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-515B
|
ValueMax
3660PGOM |
Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-515H
|
ValueMax
3660PGO5XL |
5X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-515A
|
ValueMax
3660PGOS |
Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-515D
|
ValueMax
3660PGOXL |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Compliance
Meet OSHA requirements
Specifications
OSHA | |
Multi-colored | |
SMS | |
Yes | |
Knee length |
Snaps | |
3-ply SMS | |
3 | |
Yes | |
3-ply |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title