Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax Extra-Safe Lab Coats Sky Blue
Static-free no clinging
Specifications
Certifications/Compliance | OSHA |
---|---|
Closure Type | Snaps |
Color | Sky Blue |
Construction | 3-ply SMS |
Material | SMS |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
23-900-516E
|
ValueMax
3660SB2XL |
2X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516F
|
ValueMax
3660SB3XL |
3X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516G
|
ValueMax
3660SB4XL |
4X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516H
|
ValueMax
3660SB5XL |
5X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516B
|
ValueMax
3660SBM |
Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516C
|
ValueMax
3660SBL |
Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516D
|
ValueMax
3660SBXL |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-516A
|
ValueMax
3660SBS |
Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Static-free no clinging
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid-resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Knee length
- Autoclavable and washable up to five times
- Latex-free, fire retardant
Compliance
Meet OSHA requirements
Specifications
OSHA | |
Sky Blue | |
SMS | |
Yes | |
Knee length |
Snaps | |
3-ply SMS | |
3 | |
Yes | |
3-ply |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title