Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ValueMax Extra-Safe Lab Jackets Teal
Static free no clinging
Specifications
Certifications/Compliance | OSHA |
---|---|
Closure Type | Snaps |
Color | Teal |
Construction | 3-ply SMS |
Material | SMS |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
23-900-500G
|
ValueMax
3630TE3XL |
3X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500H
|
ValueMax
3630TE4XL |
4X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500F
|
ValueMax
3630TE2XL |
2X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500I
|
ValueMax
3630TE5XL |
5X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500D
|
ValueMax
3630TEL |
Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500C
|
ValueMax
3630TEM |
Medium |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500B
|
ValueMax
3630TES |
Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
23-900-500E
|
ValueMax
3630TEXL |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
23-900-500A
|
ValueMax
3630TEXS |
X-Small |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Hip length
- Autoclavable and washable up to five times
- Latex free, fire retardant
Compliance
Meet OSHA requirements
Specifications
OSHA | |
Teal | |
SMS | |
Yes | |
Hip length |
Snaps | |
3-ply SMS | |
3 | |
Yes | |
3-ply |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title