Valutek™ Cleanroom Paper

Specially formulated to minimize particulation in controlled environments

Manufacturer: VALUE TEK VTCRPS23B8511

 View more versions of this product

Catalog No. 19-150-1182

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Cleanroom Paper
    Certifications ISO 4 (class 10)
    Dimensions (L x W) 11 x 8.5 in. (279 x 216mm)
    Length (English) 11 in.
    Length (Metric) 279mm
    Weight (Metric) 10.4kg
    Color Blue
    For Use With (Application) To minimize particulation in controlled environments
    For Use With (Equipment) Laser printers and copy machines
    Weight (English) 23 lb.
    Width (English) 8.5 in.
    Width (Metric) 216mm
    Material Synthetic Polymer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit