Valutek™ Cleanroom Paper

Specially formulated to minimize particulation in controlled environments

Manufacturer: VALUE TEK VTCRPS23P-8511

 View all options for this product

Catalog No. 19-150-1185


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material Synthetic Polymer
    Color Yellow
    Dimensions (L x W) 11 x 8.5 in. (279 x 216mm)
    For Use With (Application) To minimize particulation in controlled environments
    For Use With (Equipment) Laser printers and copy machines
    Length (English) 11 in.
    Length (Metric) 279mm
    Weight (English) 23 lb.
    Weight (Metric) 10.4kg
    Width (English) 8.5 in.
    Width (Metric) 216mm
    Certifications ISO 4 (class 10)
    Product Type Cleanroom Paper

    • Specially impregnated to prevent ink smearing
    • Improved flatness for better printer performance
    • Compatible with virtually any ink or copier system
    • High tear and tensile strength
    • Processed and double bagged in a Class 100 cleanroom

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit