Valutek™ NonWoven Wipes

Ideal for electronics applications and for general use in pharmaceutical and semiconductor industries

Manufacturer: VALUE TEK VTSNTR99

 View more versions of this product

Catalog No. 19-150-1171

  Check Availability
Add to Cart

    Specifications

    Length (English) 9 in.
    Length (Metric) 23cm
    Basis Weight 65
    Color White
    For Use With (Application) Ideal for electronics applications and for general use in pharmaceutical and semiconductor industries
    Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
    Product Type Wipes
    Material Cellulose, Polyester
    Width (Metric) 23cm
    Width (English) 9 in.
    Dimensions (L x W) 9 x 9 in. (23 x 23cm)
    Length (English) Exterior 9 in.
    Width (English) Exterior 9 in.

    • Hydro-entangled 55% cellulose/45% polyester blend
    • No binders, starches, or thermal bonding techniques
    • Electrostatic dissipative
    • Strong, clean, absorbent
    • White
    Presaturated Wipes
    • Saturated with semiconductor grade (filtered to 0.2 micron) 70% Isopropyl alcohol and 30% De-ionized 18 mega ohm water

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit