Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Four Ports 1/8 in. and Four Port 1/4 in.

For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: Translucent

Supplier:  Justrite™ 12818

 View more versions of this product

Catalog No. 19-830-378


Add to cart

Description

Description

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications

Specifications

±5%
Polypropylene
Four (4) 1/8 in. Tubing OD Ports and Four (4) 1/4 in. Tubing OD Ports
345 x 206 x 678 mm
Carboy with Filter Kit
26.7 in.
Rectangular
Translucent
5.3 gal.
83 mm
20 L
HDPE
Collect waster from one or more HPLC machines
13.6 in.
8.1 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit