Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit, Six Ports 1/8 in., and One Port 1/4 in. or 3/8 in. Hose Barb
For Use With: Collect waster from one or more HPLC machines; Closure Material: Polypropylene; Color: White
Supplier: Justrite™ 12805
Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
Specifications
±5% | |
Polypropylene | |
Six (6) 1/8 in. Tubing OD Ports | |
155 x 155 x 400 mm | |
Carboy with Filter Kit | |
15.75 in. | |
Rectangular | |
White |
1 gal. | |
83 mm | |
4 L | |
HDPE | |
Collect waster from one or more HPLC machines | |
6.1 in. | |
6.1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title