Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ VaporTrap™ Rectangular Carboy with Filter Kit Available on GSA/VA Contract for Federal Government customers only.

Prevents harmful HPLC vapors from being released into air.

Manufacturer:  Justrite™ 12820

Catalog No. 19-830-380


Add to cart

Description

Description

  • Carbon filter prevents volatile organic compound vapors
  • Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

±5%
Gasket: EPDM, Cap: Polypropylene, Adapter: Acetal Homopolymer
White
155 x 155 x 400 mm
15.75 in.
Rectangular
4 L
Carboy with Filter Kit
1.1 gal.
83 mm
Four (4) 1/8 in. Tubing OD Ports, Three (3) 1/4 in. Tubing OD Ports and One (1) 1/4 or 3/8 in. Tubing ID Hose Barb Ports
Collect waster from one or more HPLC machines
6.1 in.
6.1 in.
HDPE
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit