Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ VaporTrap™ HDPE, Rectangular Carboy with Filter Kit



Click to view available options
Capacity (English):
2.6 gal.
Capacity (Metric):
10 L
Dimensions (L x W x H):
273 x 163 x 556 mm
Description:
Four (4) 1/8 in. Tubing OD Ports, Three (3) 1/4 in. Tubing OD Ports and One (1) 1/4 or 3/8 in. Tubing ID Hose Barb Ports
Description
- Carbon filter prevents volatile organic compound vapors
- Two-piece cap design eliminates need to disconnect tubing from adapter to install closed cap
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Accuracy | ±5% |
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Material | Polypropylene |
Closure Size | 83 mm |
Color | White |
Description | Four (4) 1/8 in. Tubing OD Ports, Three (3) 1/4 in. Tubing OD Ports and One (1) 1/4 or 3/8 in. Tubing ID Hose Barb Ports |
Dimensions (L x W x H) | 273 x 163 x 556 mm |
For Use With (Application) | Collect waster from one or more HPLC machines |
Height (English) | 21.9 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction