Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Velar™ Safety Eyewear

Pyramex™ Velar Safety Eyewear with ANSI Z87.1 safety compliance

Manufacturer:  Pyramex™ SWBL10465D

 View more versions of this product

Catalog No. 19-555-706



Add to cart

Description

Description

  • Built-in rubber nosepiece
  • Co-injected rubber temples
  • Blue Mirror Lens is a gray polycarbonate lens with a double layer of silver, and blue mirror coatings and are commonly used in outdoor applications
  • Lens Technology:
    • Visible Light Transmitted - 13%
    • UVA, UVB Blocked - 99%
    • Blue Light Blocked - 95%
    • IR Blocked - 51%
Specifications

Specifications

ANSI Z87.1
White, Blue
Hard-Coated Polycarbonate
0.99
Scratch-resistant
Eye Safety
Polycarbonate
Co-Injected Rubber
Blue, Mirror
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit