Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Harvard Apparatus™ VentElite Small Animal Ventilator
Allows for pressure or volume controlled ventilation in animals ranging in size from mouse to guinea pig.
Supplier: Harvard Apparatus™ 557040
Description
- The large touch screen features a real-time graphical representation of the measured pressure as well as numeric displays of pressure, tidal volume and respiration rate.
- Features include manual or programmable Sigh, Inspiratory or Expiratory Hold, adjustable I:E, and audible alarms.
- Ideal for mice to guinea pigs (10 g to 1 kg).
- Interchangable between volume and pressure modes.
- Internal pressure monitoring for detection of over and under pressure conditions.
Specifications
Silver | |
Animal Ventilator | |
73-4872 Connection Kit | |
20.3 x 31.8 x 17.8 cm (8 x 12.5 x 7 in.) | |
31.8 cm | |
17.8 cm | |
100/240 V |
Mouse, Rat, Guinea Pig | |
No | |
Ventilator Only | |
12.5 in. | |
7 in. | |
10 g to 1 kg (0.02 to 2.2 lb.) | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction