Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Venture Gear - Electronic Earmuffs

Pyramex™ Venture Gear - Electronic Earmuffs with ANSI S3.19 safety compliance

Manufacturer:  Pyramex™ VGPME20

 View more versions of this product

Catalog No. 19-555-718


Add to cart

Description

Description

  • Amp BT™
    • Noise Reduction Rating (NRR): 26 dB
    • Rubberized coating on earcups
    • Bluetooth compatible
    • Noise suppression after 85 dB
    • Automatic shut off after 4 hours
    • 3.5 mm AUX jack for use of MP3 and mobile devices
    • Quad microphones
    • Includes 2 AAA batteries
  • Clandestine™
    • Noise Reduction Rating (NRR): 24 dB
    • Slim profile earcups
    • Height adjustment to fit all sizes
    • Fold-away, padded headband
    • Omni directional microphone
    • Amplifies hearing
    • Supresses harmful sounds by reducing them to a safer level
    • External access for easy battery replacement
    • Includes 2 AAA batteries
  • Sentinel™
    • Noise Reduction Rating (NRR): 26 dB
    • Slim profile earcups
    • Fold-away, padded headband
    • Front facing microphones
    • Automatic shut-off after four hours
    • 3.5 mm AUX jack for use of MP3 and mobile devices
    • Amplifies hearing
    • Supresses harmful sounds by reducing them to a safer level
    • Includes 2 AAA batteries
Specifications

Specifications

ANSI S3.19
Fabric, PVC
Polyurethane
One Size Fits Most
Black
Hearing Protection
26 dB
Sentinel
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit