Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier Replacement Cuff for Blood Pressure Sensor
Blood Pressure Sensor Cuff for use with Vernier Blood Pressure Sensor (S16101ND).
Supplier: Vernier CUFFSM
Includes: One replacement cuff for use with Vernier Blood Pressure Sensor (S16101ND).
Description
- For students with different arm circumferences
- Small: 18 to 27cm
- Standard: 27 to 39cm
- Large: Greater than 39cm and less than 50cm
Specifications
Small | |
Vernier Blood Pressure Sensor (S16101ND) | |
Blood Pressure Cuff |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction