Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Visible Light Spectrometer Products for Science Education

Portable, fully functioning visible light spectrophotometer gives precise measurements instantly over a range of 380 to 950nm.

Manufacturer:  Vernier VSPEC

Catalog No. S16282ND


Add to cart

Includes: Spectrometer with light source/cuvette holder, one package of 15 plastic cuvettes and lids, one USB cable, user manual.

Requires : LabQuest™ 2 interface, LabQuest interface, or Logger™ Pro 3 software to collect data.

Description

Description

  • Powered by Ocean Optics™ technology
  • Connects directly to computer with a standard USB cable
  • One-step calibration of the full spectrum
  • A complete visible light spectrum is collected in a fraction of a second
  • Open cuvette holder provides access to sample during testing
  • Other Vernier sensors can be used simultaneously with the Vernier Spectrometer
  • Draws power from computer thus eliminating the need for an additional power source
  • Works with many Ocean Optics accessories
Specifications:
  • Wavelength Range: 380 to 950nm
  • Optical Resolution: 3nm
  • Wavelength Accuracy: 2nm
  • Photometric Accuracy: ±5.0%
  • Light Source: Tungsten and violet LED
  • Detector: Linear CCD
  • Typical Scan Time: approx. 2 sec.
  • Operating Temperature: 15° to 35°C
  • Power Consumption: 160mA at 5VDC
  • Dimensions: 10 x 9 x 3cm

Order Info

Interface and software sold separately.

Warranty and Services

Three years on instrument and one year on bulb.

Specifications

Specifications

Spectrometer with light source/cuvette holder, one package of 15 plastic cuvettes and lids, one USB cable, user manual.
10 x 9 x 3cm
3nm
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit