Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ VersaCurve Instructor's Desk
Diversified Spaces™ VersaCurve Instructor's Desk has modern features curved front with traditional desk on teacher side.
Specifications
Dimensions (D x W x H) | 101.6 x 182.8 x 91.4 cm (40 x 72 x 36 in.) |
---|---|
Finish | Chemical resistant UV |
Warranty | Limited Lifetime |
Weight (English) | 300 lb. |
Weight (Metric) | 136 kg |
Catalog Number | Mfr. No. | Top Style | Cabinet Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Cabinet Type | Price | Quantity & Availability | ||||
S37812
|
Diversified Spaces™
1314K |
0.75 in. thick solid phenolic resin | Door cabinet and 3 drawer (one file) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
S37813
|
Diversified Spaces™
1324K |
1 in. thick solid phenolic resin | Door cabinet and 3 drawer cabinet | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
S37814
|
Diversified Spaces™
1334K |
0.75 in. thick solid phenolic resin | Sink cabinet and 3 drawer cabinet | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
S37815
|
Diversified Spaces™
1344K |
0.75 in. thick solid phenolic resin | Sink cabinet and door cabinet | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- All drawers and doors have locks
- Drawers are dovetailed on all four sides
- Finished with rubber base molding and durable chemical resistant UV finish
- Curved front section is designed to store and display 40 in. television (not included)
- Curved portion of desk is 20D x 36 in. H
- Back portion of desk includes two cabinets and 36 in. width knee space
- Option with sink comes with black epoxy sink and cold water/gas fixture faucet
- Back portion of desk is 20d x 33 in. H
Specifications
101.6 x 182.8 x 91.4 cm (40 x 72 x 36 in.) | |
Limited Lifetime | |
136 kg | |
Red Oak |
Chemical resistant UV | |
300 lb. | |
Instructor Desk |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title