Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Versamet 4 Inverted Metallurgical Microscope
SDP

The UNITRON™ Versamet 4 features a trinocular viewing head, inclined at 45°, IPD 50 mm to 75 mm viewing split: 100% Binocular or 100% Trinocular PL10x/22 mm focusable eyepiece with diopter adjustment and eyeguard. Eyepiece accepts a 24 mm reticle infinity M LWD plan achromat 5x,10x, 20x, and semi-apo 50x.

Supplier:  ACCU-SCOPE™ 15000BF

Catalog No. 01-189-244


Description

Description

  • Trinocular viewing head inclined 45°
  • Widefield 10x/22 mm focusing eyepieces with eye cushions
  • Infinity LWD M plan achromat 5x, 10x, 20x, semi-Apo 50x metallurgical objectives
  • Encoded quintuple nosepiece with DIC slot
  • Interpupillary distance adjustment: 50 mm to 75 mm
  • Three-layer mechanical stage (240 x 250 mm), 50 mm (X) x 50 mm (Y) movement range
  • X-Y Vernier scale: low-position right-handed stage controls
  • Teardrop stage plate inserts and crescent-shaped stage plate insert
  • Reflected, inverted metallurgical frame, coaxial fine and coarse focusing system
  • Coarse range: 9 mm (6.5 mm up and 2.5 mm down), fine precision: 0.002 mm
  • BF/DF slider, polarizer, and 360° analyzer
  • Adjustable and centerable field iris diaphragm and aperture diaphragm
  • Halogen illuminator, variable intensity control, light indicator, ECO sensor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.