VF Imagewear Bulwark Royal Blue Flame Resistant Coveralls

Manufacturer: Red Kap Industries CEB2RBRG54

 View more versions of this product

Catalog No. 18-120-429

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 2112
    Material Cotton
    No. of Pockets 8.0
    Color Royal Blue
    Gender Male
    Height (Metric) 1.73 to 1.55m
    Collar Type Mandarin
    Closure Type Two-way Brass zipper
    Size (English) Waist 54.5 in.
    Style Regular
    Waist Style Elastic
    Size 54 in.
    Size (English) Chest 52.5 to 54 in.
    Height (English) 5.7 to 5.11 ft.
    Resistance Flame
    Size (Metric) Waist 138.4cm
    Arc Flash Rating 10.6 Calories/cm2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit