Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ ESD Lab Jackets
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- One-piece collar with notched lapel
- Adjustable gripper sleeve with grounding snaps
- Left chest pocket
- Two lower pockets
Compliance
Meets ESD STM21-1997 standard
Specifications
Size | 2X-Large |
Material | Carbon-modified Nylon |
Color | Electronic Blue |
Closure Type | Snaps |
Collar Type | 1-piece collar with notched lapel |
Certifications/Compliance | ANSI, ESD STM21-1997 |
Length (English) | 33 in. |
Length (Metric) | 83.82 cm |
Weight (English) | 4 oz. |
Weight (Metric) | 113.39 g |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction