Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Collarless Butcher Wraps
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Primary Closure: Tie
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Plain Weave
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Reversible tie closure
- Length: 37 in. (based on size medium - back)
- Pocket: Interior left chest pocket, two exterior lower pockets
- Features:
- Reversible self-tie closure for the perfect fit
- Interior chest pocket and two lower pockets to store the tools of the trade
- Three-quarter sleeves for a modern look
- 37 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Unisex
- Materials: Plain, Cotton/Polyester
- Brand: Red Kap™
Specifications
Product Type | Butcher Wrap |
Size | Small |
Material | Polyester, Cotton |
Color | Navy |
Disposable | Reusable |
Closure Type | Waist Ties |
Cuff Style | Open |
For Use With (Application) | Food Processing |
Collar Type | Collarless |
Length (English) | 37 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction