VFR™ Wireless Video

Dramatically reduces transmission loss problems

Manufacturer: VIEW SYSTEMS INC 10291

 View more versions of this product

Catalog No. 19-130-1938

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Length (English) 8 in.
    For Use With (Application) Camera system
    Includes Remote color camera
    Length (Metric) 20.3cm
    Product Type Wireless video

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit