Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Vial File™ with Screw Cap: Amber: PROMO

Amber sample vials with a variety of screw cap options

Manufacturer:  DWK Life Sciences W224897PM

 View more versions of this product

Catalog No. 02-912-596PM


  Check Availability
Add to cart
This item is not returnable. View return policy

Description

Description

The Vial File provides a compact, easily accessible means of sample storage. The vials are stored in individual partitions within a clear polystyrene case. Foam inserts provide extra protection for the vials.

  • Alphanumerical indexing card allows for identification of each sample vial
  • Vials are manufactured from borosilicate glass which provides superior chemical resistance
  • Cat. Nos. 02-912-591 and -597 feature open-top black phenolic screw cap for easy access with a syringe
  • The Teflon-faced silicone lined screw cap is ideal for low-temperature applications; provides excellent chemical barrier
  • Vials and caps are autoclavable
Specifications

Specifications

USP Type I
4mL
15mm
Borosilicate Glass
4mL
Phenolic
14B Rubber
14B Rubber
Screw cap
13-425
Amber
Sample Vial
48mm
Used for storing and transporting vials
Screw
1.08 dr.
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit