Vidaro™ B-Fore™ Boot Covers

Convenient color-coded tabs identify boot size

Manufacturer: Vidaro CorporationSupplier Diversity Partner B31584/XL

 View more versions of this product

Catalog No. 19-999-786

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Product Type Boot Covers
    Material Polyester
    For Use With (Application) Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint
    Height (English) 19 in.
    Closure Type Elastic top with adjustable snap
    Height (Metric) 48cm
    Length (English) 13.25 in.
    Length (Metric) 33.6cm
    Color White
    Includes Strap and buckle closure at instep, one snap on the back of the leg, Nano-Seal™

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit