Learn More
Vidaro™ C3™ B-Fore Cleanroom Coveralls
Description
Assure contamination control and increase worker comfort with reusable apparel made from this state-of-the-art, high-performance ESD cleanroom fabric. Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, and lint. With a super-dense weave of 100% microdenier polyester fibers (over 19,000 filaments per square inch) Burlington™ C-3 meets the highest standard of particulate control. A microengineered carbon fiber grid dissipates electrostatic charges and minimizes manufacturing defects. Made in USA.
- Made of B-Fore fabric, a super-dense weave of 100% microdenier polyester fibers that minimize particulate contamination and a microengineered carbon fiber grid that dissipates electrostatic charges
- Feature a convenient color-coded hanger loop for quick size identification
- With military collar and long raglan sleeves with ESD knit cuffs
- Full-length, limited-linting front zipper with two-ply fly stiffener closure, and snap adjustments at the collar and ankles
- Snaps on back of each leg attach to boots and prevent pullout
Order Info
Available in white,light blue and navy. Made in USA.
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Material | Polyester |
Color | Light Blue |
Disposable | Reusable |
Closure Type | Zipper |
Size (English) Chest | 46 to 48 in. |
Size (Metric) Chest | 116.8 to 121.9 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.