Vidaro™ B-Fore™ Cleanroom ESD Frocks

Assure contamination control and increase worker comfort

Manufacturer: Vidaro CorporationSupplier Diversity Partner SM39583/S (S/110)

 View more versions of this product

Catalog No. 19-051-385B

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 34 to 36 in.
    Weight (English) 2.92 oz.
    Weight (Metric) 0.08kg
    Closure Type Front Zipper Closure with Snap
    For Use With (Application) Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, lint
    Material Polyester, Carbon
    Size (Metric) Chest 86.36 to 91.44cm
    Color Orange
    Cuff Style ESD Knit
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit