Vidaro™ B-Fore™ Cleanroom ESD Frocks

Assure contamination control and increase worker comfort

Manufacturer: Vidaro CorporationSupplier Diversity Partner SM33583/XL

 View more versions of this product

Catalog No. 19-999-730

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 46 to 48 in.
    Size (Metric) Chest 116.84 to 121.92cm
    Weight (English) 2.92 oz.
    Weight (Metric) 0.08kg
    Closure Type Front Zipper Closure with Snap
    Color Light Blue
    Cuff Style ESD Knit
    For Use With (Application) Designed for the microelectronics industry and any applications where products must be protected from static dissipative charges, airborne particles, lint
    Material Polyester, Carbon
    Size X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit