Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ B-Fore™ ESD Hoods
Click to view available options
Color:
Light Blue
Navy
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Requires
Two female snaps on each cheek allow the attachment of a facial (not included).
- Super-dense weave of 100% microdenier polyester fibers minimizes particulate contamination
- Microengineered carbon fiber grid dissipates electrostatic charges
- Open-faced hood fits snugly under the chin, leaving the entire face exposed
- Full-bib apron is long, to fit securely into a coverall or frock without pulling out.
- Front closure has two stainless-steel snaps, and there are adjustment snaps at the back of the neck
Specifications
Product Type | Open Face |
Size | X-Small |
Material | Polyester, Carbon |
Color | Navy |
Closure Type | Snap Front |
Disposable | Reusable |
Model | H-4358 |
Quantity | 1 Ea. |
Includes | Two snaps on each cheek, Stainless Steel front-snap closure, snap at back of neck for adjustment |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction